|
Lasmof 16 3"
ERIKS Artikelnr: 23520279
Catalogusartikelnr 1: 63210008
|
Prijs (Per stuk):
Verpakking per 35 stuk
|
{"addToCartPD":{
"item_name": "lasmof 16 3"",
"item_id": "gr0000000768491",
"material_number": "23520279",
"price": "4.05",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0001_mv",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasmof 16 3"",
"item_id": "gr0000000768491",
"material_number": "23520279",
"price": "4.05",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0001_mv",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Lasmof 16 1/4
ERIKS Artikelnr: 23520268
Catalogusartikelnr 1: 63209999
|
Prijs (Per stuk):
Verpakking per 1.000 stuk
|
{"addToCartPD":{
"item_name": "welding socket 16 .1/4”",
"item_id": "gr0000000776236",
"material_number": "23520268",
"price": "0.43",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0001_mv",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding socket 16 .1/4”",
"item_id": "gr0000000776236",
"material_number": "23520268",
"price": "0.43",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0001_mv",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Lasmof 16 3/8
ERIKS Artikelnr: 23520282
Catalogusartikelnr 1: 63210000
|
Prijs (Per stuk):
Verpakking per 1.000 stuk
|
{"addToCartPD":{
"item_name": "lasmof 16 3/8",
"item_id": "gr0000000791700",
"material_number": "23520282",
"price": "0.3",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0001_mv",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasmof 16 3/8",
"item_id": "gr0000000791700",
"material_number": "23520282",
"price": "0.3",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0001_mv",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|