|
TANGIT
Reiniger PVC/PVC-C blik 1,0 L
ERIKS Artikelnr: 10020409
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cleaner pvc/pvc-c tangit can 1,0l",
"item_id": "gr0000000074053",
"material_number": "10020409",
"price": "19.12",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec010081_0115_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cleaner pvc/pvc-c tangit can 1,0l",
"item_id": "gr0000000074053",
"material_number": "10020409",
"price": "19.12",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec010081_0115_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TANGIT
Reiniger voor kunststoffen PE/PP/PVDF fles 1 L
ERIKS Artikelnr: 11409126
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "reiniger tangit ks pe/pp/pvdf fles 1 l",
"item_id": "gr0000000074111",
"material_number": "11409126",
"price": "30.04",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec010081_0115_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reiniger tangit ks pe/pp/pvdf fles 1 l",
"item_id": "gr0000000074111",
"material_number": "11409126",
"price": "30.04",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec010081_0115_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TANGIT
Reinigingsdoekjes Tangit voor kunststoffen (100)
ERIKS Artikelnr: 11001502
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "reinigingsdoekjes tangit ks (100)",
"item_id": "gr0000000079548",
"material_number": "11001502",
"price": "29.37",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec010081_0115_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reinigingsdoekjes tangit ks (100)",
"item_id": "gr0000000079548",
"material_number": "11001502",
"price": "29.37",
"item_brand": "tangit",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec010081_0115_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|