|
GF
Knie 45° PE-100 SDR11 spiegellas 753.151.006 20
ERIKS Artikelnr: 12559880
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 45° ls pe sdr11 753.151.006 20",
"item_id": "gr0000001315647",
"material_number": "12559880",
"price": "7.78",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° ls pe sdr11 753.151.006 20",
"item_id": "gr0000001315647",
"material_number": "12559880",
"price": "7.78",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Bocht 45° PE-100 Electro-las 753.151.008 32
ERIKS Artikelnr: 11420209
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "bend 45° pe100 electro fusion 753.151.008 32",
"item_id": "gr0000001254470",
"material_number": "11420209",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Bocht 45° PE-100 Electro-las 753.151.011 63
ERIKS Artikelnr: 11154046
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bend 45° pe100 electro fusion 753.151.011 63",
"item_id": "gr0000001258285",
"material_number": "11154046",
"price": "28.46",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 45° pe100 electro fusion 753.151.011 63",
"item_id": "gr0000001258285",
"material_number": "11154046",
"price": "28.46",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Knie 45° PE-100 SDR11 753.151.013 90
ERIKS Artikelnr: 12188893
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 45° pe100 sdr11 753.151.013 90",
"item_id": "gr0000001254425",
"material_number": "12188893",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Knie 45° PE-100 SDR11 spiegellas 753.151.018 180
ERIKS Artikelnr: 12177106
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 45° pe100 sdr11 spigot 753.151.018 180",
"item_id": "gr0000001255081",
"material_number": "12177106",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Knie 45° PE-100 SDR11 spiegellas 753.151.019 200
ERIKS Artikelnr: 12253576
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 45° pe100 sdr11 spigot 753.151.019 200",
"item_id": "gr0000000972202",
"material_number": "12253576",
"price": "240.71",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pe100 sdr11 spigot 753.151.019 200",
"item_id": "gr0000000972202",
"material_number": "12253576",
"price": "240.71",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|