|
GF
Knie 90° PE-100 SDR11 753.108.608 32
ERIKS Artikelnr: 11327488
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.108.608 32",
"item_id": "gr0000001258278",
"material_number": "11327488",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0030_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Knie 90° PE-100 SDR11 753.108.609 40
ERIKS Artikelnr: 12145835
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 90° pe-100 sdr11 d40 753.108.609",
"item_id": "gr0000001254762",
"material_number": "12145835",
"price": "6.67",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0030_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 d40 753.108.609",
"item_id": "gr0000001254762",
"material_number": "12145835",
"price": "6.67",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0030_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Knie 90° PE-100 SDR11 753.108.611 63
ERIKS Artikelnr: 11327489
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.108.611 63",
"item_id": "gr0000001254135",
"material_number": "11327489",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0030_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|