|
GF
Knie 45° PE-100 SDR17 753.150.813 90
ERIKS Artikelnr: 12188857
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 45° pe100 sdr17 753.150.813 90",
"item_id": "gr0000001254568",
"material_number": "12188857",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0075_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Knie 45° PE-100 SDR17 753.150.814 110
ERIKS Artikelnr: 12188859
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 45° pe100 sdr17 753.150.814 110",
"item_id": "gr0000001253634",
"material_number": "12188859",
"price": "65.86",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0075_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pe100 sdr17 753.150.814 110",
"item_id": "gr0000001253634",
"material_number": "12188859",
"price": "65.86",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0075_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Knie 45° PE-100 SDR17 spiegellas 753.150.816 140
ERIKS Artikelnr: 12040128
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 45° pe100 spigot sdr17 753.150.816 140",
"item_id": "gr0000001253860",
"material_number": "12040128",
"price": "117.57",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0075_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pe100 spigot sdr17 753.150.816 140",
"item_id": "gr0000001253860",
"material_number": "12040128",
"price": "117.57",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0075_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|