|
GF
Knie 90° PE-100 SDR11 753.101.012 75
ERIKS Artikelnr: 11302528
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.101.012 75",
"item_id": "gr0000001253304",
"material_number": "11302528",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0094_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Knie 90° PE-100 SDR11 753.101.013 90
ERIKS Artikelnr: 12188892
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.101.013 90",
"item_id": "gr0000001255523",
"material_number": "12188892",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0094_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Knie 90° PE-100 SDR11 753.101.014 110
ERIKS Artikelnr: 12403670
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.101.014 110",
"item_id": "gr0000001254783",
"material_number": "12403670",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0094_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Knie 90° PE-100 SDR11 753.101.015 125
ERIKS Artikelnr: 12314239
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.101.015 125",
"item_id": "gr0000001258200",
"material_number": "12314239",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0094_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Knie 90° PE-100 SDR11 753.101.017 160
ERIKS Artikelnr: 12269682
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 90° pe-100 sdr11 753.101.017 160",
"item_id": "gr0000000972243",
"material_number": "12269682",
"price": "155.75",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0094_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.101.017 160",
"item_id": "gr0000000972243",
"material_number": "12269682",
"price": "155.75",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0094_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Knie 90° PE-100 SDR11 753.101.019 200
ERIKS Artikelnr: 12402375
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.101.019 200",
"item_id": "gr0000001254361",
"material_number": "12402375",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0094_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|