|
GF
Knie 90° PP-H SDR11 PN10 727.108.506 20
ERIKS Artikelnr: 11094632
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 90° pp pn10 727.108.506 20",
"item_id": "gr0000001253677",
"material_number": "11094632",
"price": "4.76",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0102_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° pp pn10 727.108.506 20",
"item_id": "gr0000001253677",
"material_number": "11094632",
"price": "4.76",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0102_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Knie 90° PP-H SDR11 PN10 727.108.507 25
ERIKS Artikelnr: 11094653
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 90° pp pn10 727.108.507 25",
"item_id": "gr0000001253752",
"material_number": "11094653",
"price": "4.88",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0102_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° pp pn10 727.108.507 25",
"item_id": "gr0000001253752",
"material_number": "11094653",
"price": "4.88",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0102_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Knie 90° PP-H SDR11 PN10 727.108.509 40
ERIKS Artikelnr: 11094656
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 90° pp pn10 727.108.509 40",
"item_id": "gr0000001255255",
"material_number": "11094656",
"price": "6.64",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0102_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° pp pn10 727.108.509 40",
"item_id": "gr0000001255255",
"material_number": "11094656",
"price": "6.64",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0102_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|