|
GF
Knie 45° PVDF 735.158.611 PN16 63
ERIKS Artikelnr: 11054545
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 45° pvdf 735.158.611 pn16 63",
"item_id": "gr0000000423156",
"material_number": "11054545",
"price": "90.33",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0084_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pvdf 735.158.611 pn16 63",
"item_id": "gr0000000423156",
"material_number": "11054545",
"price": "90.33",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0084_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Knie 45° PVDF 735.158.612 PN16 75mm
ERIKS Artikelnr: 11054547
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 45° pvdf 735.158.612 pn16 75mm",
"item_id": "gr0000001192973",
"material_number": "11054547",
"price": "132.8",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0084_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pvdf 735.158.612 pn16 75mm",
"item_id": "gr0000001192973",
"material_number": "11054547",
"price": "132.8",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0084_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Knie 45° PVDF 735.158.613 PN16 90
ERIKS Artikelnr: 11054548
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 45° pvdf 735.158.613 pn16 90",
"item_id": "gr0000000425642",
"material_number": "11054548",
"price": "294.72",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0084_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pvdf 735.158.613 pn16 90",
"item_id": "gr0000000425642",
"material_number": "11054548",
"price": "294.72",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0084_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Knie 45° PVDF 735.158.614 PN16 110
ERIKS Artikelnr: 11054549
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 45° pvdf 735.158.614 pn16 110",
"item_id": "gr0000000420858",
"material_number": "11054549",
"price": "354.4",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0084_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pvdf 735.158.614 pn16 110",
"item_id": "gr0000000420858",
"material_number": "11054549",
"price": "354.4",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0084_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Knie 45° PVDF 735.158.517 PN10 160
ERIKS Artikelnr: 11056506
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 45° pvdf 735.158.517 pn10 160",
"item_id": "gr0000000423516",
"material_number": "11056506",
"price": "946.65",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0084_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° pvdf 735.158.517 pn10 160",
"item_id": "gr0000000423516",
"material_number": "11056506",
"price": "946.65",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvdf",
"item_category3":"pvdf fittings",
"item_category4": "pr_ec010335_0084_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|