|
GF
Knie 45° ABS/COOL-FIT 738.151.107 25x90
ERIKS Artikelnr: 11321258
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 45° abs/cool-fit 738.151.107 25x90",
"item_id": "gr0000000549969",
"material_number": "11321258",
"price": "82.7",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit fittings",
"item_category4": "pr_ec010243_0056_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° abs/cool-fit 738.151.107 25x90",
"item_id": "gr0000000549969",
"material_number": "11321258",
"price": "82.7",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit fittings",
"item_category4": "pr_ec010243_0056_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Knie 45° ABS/COOL-FIT 738.151.109 40x110
ERIKS Artikelnr: 11318100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 45° abs/cool-fit 738.151.109 40x110",
"item_id": "gr0000000549709",
"material_number": "11318100",
"price": "98.1",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit fittings",
"item_category4": "pr_ec010243_0056_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° abs/cool-fit 738.151.109 40x110",
"item_id": "gr0000000549709",
"material_number": "11318100",
"price": "98.1",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit fittings",
"item_category4": "pr_ec010243_0056_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Knie 45° ABS/COOL-FIT 738.151.112 75x140
ERIKS Artikelnr: 11319147
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "elbow 45° abs/cool-fit 738.151.112 75x140",
"item_id": "gr0000000550148",
"material_number": "11319147",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit fittings",
"item_category4": "pr_ec010243_0056_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Knie 45° ABS/COOL-FIT 738.151.116 140x225
ERIKS Artikelnr: 11309275
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 45° abs/cool-fit 738.151.116 140x225",
"item_id": "gr0000000549967",
"material_number": "11309275",
"price": "323.4",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit fittings",
"item_category4": "pr_ec010243_0056_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° abs/cool-fit 738.151.116 140x225",
"item_id": "gr0000000549967",
"material_number": "11309275",
"price": "323.4",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit fittings",
"item_category4": "pr_ec010243_0056_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Knie 45° ABS/COOL-FIT 738.151.117 160x250
ERIKS Artikelnr: 11309276
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "elbow 45° abs/cool-fit 738.151.117 160x250",
"item_id": "gr0000000548477",
"material_number": "11309276",
"price": "390.9",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit fittings",
"item_category4": "pr_ec010243_0056_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 45° abs/cool-fit 738.151.117 160x250",
"item_id": "gr0000000548477",
"material_number": "11309276",
"price": "390.9",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pre-insulated pipes and fittings",
"item_category3":"cool-fit fittings",
"item_category4": "pr_ec010243_0056_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|