|
KÄRCHER
Karcher 4.760-660.0 draaibare spuitlans 1050 mm
ERIKS Artikelnr: 23879564
Catalogusartikelnr 1: 4.760-550.0
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "karcher draaibare spuitlans 1050 mm",
"item_id": "gr0000000865097",
"material_number": "23879564",
"price": "136.46",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0063_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher draaibare spuitlans 1050 mm",
"item_id": "gr0000000865097",
"material_number": "23879564",
"price": "136.46",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0063_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|