|
KÄRCHER
Karcher 4.775-470.0 Servo-control regelaar - 750-1100 l/u
ERIKS Artikelnr: 23879829
Catalogusartikelnr 1: 4.775-470.0
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "karcher servo-control regelaar 750-1100 l/u",
"item_id": "gr0000000854218",
"material_number": "23879829",
"price": "106.46",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0073_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher servo-control regelaar 750-1100 l/u",
"item_id": "gr0000000854218",
"material_number": "23879829",
"price": "106.46",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0073_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher 4.775-298.0 handspuitpistool NW 6 - met wartel dia 10 mm
ERIKS Artikelnr: 23879812
Catalogusartikelnr 1: 4.775-298.0
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "karcher handspuitpistool nw 6 met wartel dia 10 mm",
"item_id": "gr0000000862767",
"material_number": "23879812",
"price": "0",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0073_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher 4.775-466.0 Easy Press-hogedrukpist.adapter
ERIKS Artikelnr: 23879828
Catalogusartikelnr 1: 4.775-466.0
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hand trigger gun",
"item_id": "gr0000000863574",
"material_number": "23879828",
"price": "140.39",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0073_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand trigger gun",
"item_id": "gr0000000863574",
"material_number": "23879828",
"price": "140.39",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0073_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher 4.775-463.0 Easy Press-hogedrukpist. wartel
ERIKS Artikelnr: 23879826
Catalogusartikelnr 1: 4.775-463.0
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "karcher easy press-hogedrukpist. wartel",
"item_id": "gr0000000869903",
"material_number": "23879826",
"price": "112.73",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0073_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher easy press-hogedrukpist. wartel",
"item_id": "gr0000000869903",
"material_number": "23879826",
"price": "112.73",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0073_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|