|
LOC-LINE
Koelvloeistofslang 1/2" 1,5m
ERIKS Artikelnr: 12740325
Catalogusartikelnr 1: 96050007
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coolant hose 1/2" 1.5m",
"item_id": "gr0000001365929",
"material_number": "12740325",
"price": "62.24",
"item_brand": "loc-line",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010441_0029_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coolant hose 1/2" 1.5m",
"item_id": "gr0000001365929",
"material_number": "12740325",
"price": "62.24",
"item_brand": "loc-line",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010441_0029_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOC-LINE
Koelvloeistofslang 12-delig 1/2" 280mm
ERIKS Artikelnr: 23429821
Catalogusartikelnr 1: 96050006
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coolant hose 12-pc. 1/2" 280mm",
"item_id": "gr0000000856580",
"material_number": "23429821",
"price": "12.89",
"item_brand": "loc-line",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010441_0029_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coolant hose 12-pc. 1/2" 280mm",
"item_id": "gr0000000856580",
"material_number": "23429821",
"price": "12.89",
"item_brand": "loc-line",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010441_0029_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|