|
MAKITA
191940-4 Koolborstel CB-411 191940-4 Koolborstel CB-411
ERIKS Artikelnr: 13575429
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "191940-4 koolborstel cb-411 191940-4 koolborstel cb-411",
"item_id": "g1579278047113641",
"material_number": "13575429",
"price": "1.42",
"item_brand": "makita",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr1579278052587938",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "191940-4 koolborstel cb-411 191940-4 koolborstel cb-411",
"item_id": "g1579278047113641",
"material_number": "13575429",
"price": "1.42",
"item_brand": "makita",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr1579278052587938",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Stofzuiger 18V LXT DCL501Z
ERIKS Artikelnr: 13374414
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "stofzuiger 18v lxt dcl501z",
"item_id": "g1579278047113674",
"material_number": "13374414",
"price": "315",
"item_brand": "makita",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr1579278052587938",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stofzuiger 18v lxt dcl501z",
"item_id": "g1579278047113674",
"material_number": "13374414",
"price": "315",
"item_brand": "makita",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr1579278052587938",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Stofzuiger DVC350Z LXT 18V body
ERIKS Artikelnr: 12694813
Catalogusartikelnr 1: DVC350Z
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vacuum cleaner dvc350z lxt 18v body",
"item_id": "g1579278047129692",
"material_number": "12694813",
"price": "209",
"item_brand": "makita",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr1579278052587938",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vacuum cleaner dvc350z lxt 18v body",
"item_id": "g1579278047129692",
"material_number": "12694813",
"price": "209",
"item_brand": "makita",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr1579278052587938",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAKITA
DCL182Z stofzuiger 18V
ERIKS Artikelnr: 12583848
Catalogusartikelnr 1: DCL182Z
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dcl182z stofzuiger 18v",
"item_id": "g1579278047130690",
"material_number": "12583848",
"price": "69",
"item_brand": "makita",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr1579278052587938",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dcl182z stofzuiger 18v",
"item_id": "g1579278047130690",
"material_number": "12583848",
"price": "69",
"item_brand": "makita",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr1579278052587938",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MAKITA
Steelstofzuiger accu 18V/body
ERIKS Artikelnr: 14401443
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vacuum cleaner battery 18v/body",
"item_id": "g1579278052255734",
"material_number": "14401443",
"price": "75",
"item_brand": "makita",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr1579278052587938",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vacuum cleaner battery 18v/body",
"item_id": "g1579278052255734",
"material_number": "14401443",
"price": "75",
"item_brand": "makita",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr1579278052587938",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|