|
KÄRCHER
Karcher 4.730-012.0 zuigfilter 1" mt terugslagklep
ERIKS Artikelnr: 23879393
Catalogusartikelnr 1: 4.730-012.0
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "karcher zuigfilter 1" mt terugslagklep",
"item_id": "gr0000000854649",
"material_number": "23879393",
"price": "211.55",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0059_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher zuigfilter 1" mt terugslagklep",
"item_id": "gr0000000854649",
"material_number": "23879393",
"price": "211.55",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0059_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher 4.730-059.0 waterfilter
ERIKS Artikelnr: 23879398
Catalogusartikelnr 1: 4.730-059.0
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "karcher waterfilter",
"item_id": "gr0000000861883",
"material_number": "23879398",
"price": "14.83",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0059_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher waterfilter",
"item_id": "gr0000000861883",
"material_number": "23879398",
"price": "14.83",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0059_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|