|
KÄRCHER
Vlies stofzakken mv6 4st
ERIKS Artikelnr: 12723846
Catalogusartikelnr 1: 2.863-006.0
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "filter bags-fleece mv6 4pcs",
"item_id": "g1579278046782012",
"material_number": "12723846",
"price": "16.49",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr826524365859047",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "filter bags-fleece mv6 4pcs",
"item_id": "g1579278046782012",
"material_number": "12723846",
"price": "16.49",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr826524365859047",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
|
|
KÄRCHER
Vliesfilterzak 30L (5st)
ERIKS Artikelnr: 13335097
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "filter bags-fleece 30l (5pc)",
"item_id": "g1579278046783225",
"material_number": "13335097",
"price": "31.6",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr826524365859047",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "filter bags-fleece 30l (5pc)",
"item_id": "g1579278046783225",
"material_number": "13335097",
"price": "31.6",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr826524365859047",
"item_variant": "pk",
"index": "2",
"quantity": ""
}
}
|