|
SYSTEM PLAST
Chain belt 25.4mm Sideflexing Flat Top magnetische uitvoering LFG2251FT-M-K450
ERIKS Artikelnr: 13674632
|
Prijs (Per meter):
Verpakking per 3,048 meter
|
{"addToCartPD":{
"item_name": "chain belt 25.4mm sideflexing flat top for magnetic curves lfg2251ft-m-k450",
"item_id": "g1579278031992760",
"material_number": "13674632",
"price": "114.68",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916099",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain belt 25.4mm sideflexing flat top for magnetic curves lfg2251ft-m-k450",
"item_id": "g1579278031992760",
"material_number": "13674632",
"price": "114.68",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916099",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
SYSTEM PLAST
Chain belt 25.4mm Sideflexing Flat Top magnetische uitvoering NGE2251FT-M-K450
ERIKS Artikelnr: 13675214
|
Prijs (Per meter):
Verpakking per 3,048 meter
|
{"addToCartPD":{
"item_name": "chain belt 25.4mm sideflexing flat top for magnetic curves nge2251ft-m-k450",
"item_id": "g1579278031991596",
"material_number": "13675214",
"price": "130.07",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916099",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain belt 25.4mm sideflexing flat top for magnetic curves nge2251ft-m-k450",
"item_id": "g1579278031991596",
"material_number": "13675214",
"price": "130.07",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916099",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
SYSTEM PLAST
Chain belt 25.4mm Sideflexing Flat Top magnetische uitvoering NGE2251FT-M-K330
ERIKS Artikelnr: 12662510
|
Prijs (Per meter):
Verpakking per 3,048 meter
|
{"addToCartPD":{
"item_name": "chain belt 25.4mm sideflexing flat top for magnetic curves nge2251ft-m-k330",
"item_id": "gr4026386266551452",
"material_number": "12662510",
"price": "111.91",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916099",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain belt 25.4mm sideflexing flat top for magnetic curves nge2251ft-m-k330",
"item_id": "gr4026386266551452",
"material_number": "12662510",
"price": "111.91",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916099",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
SYSTEM PLAST
Ketting LFG2251FT-M-K330 L=83,8mm
ERIKS Artikelnr: 12662509
|
Prijs (Per meter):
Verpakking per 3,048 meter
|
{"addToCartPD":{
"item_name": "chain lfg2251ft-m-k330 l=83,8mm",
"item_id": "g1579278045679802",
"material_number": "12662509",
"price": "80.1",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916099",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain lfg2251ft-m-k330 l=83,8mm",
"item_id": "g1579278045679802",
"material_number": "12662509",
"price": "80.1",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916099",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|