|
SYSTEM PLAST
Chain belt 25.4mm Sideflexing Flat Top met Tabs LFG2250FT-TAB-K450
ERIKS Artikelnr: 13674630
|
Prijs (Per meter):
Verpakking per 3,048 meter
|
{"addToCartPD":{
"item_name": "chain belt 25.4mm sideflexing flat top with tabs lfg2250ft-tab-k450",
"item_id": "g1579278031992736",
"material_number": "13674630",
"price": "95.37",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916101",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain belt 25.4mm sideflexing flat top with tabs lfg2250ft-tab-k450",
"item_id": "g1579278031992736",
"material_number": "13674630",
"price": "95.37",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916101",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
SYSTEM PLAST
Chain belt 25.4mm Sideflexing Flat Top met Tabs NGE2250FT-TAB-K450
ERIKS Artikelnr: 13675216
|
Prijs (Per meter):
Verpakking per 3,048 meter
|
{"addToCartPD":{
"item_name": "chain belt 25.4mm sideflexing flat top with tabs nge2250ft-tab-k450",
"item_id": "g1579278031991785",
"material_number": "13675216",
"price": "112.82",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916101",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain belt 25.4mm sideflexing flat top with tabs nge2250ft-tab-k450",
"item_id": "g1579278031991785",
"material_number": "13675216",
"price": "112.82",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916101",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
SYSTEM PLAST
Chain belt 25.4mm Sideflexing Flat Top met Tabs NGE2250FT-TAB-K330
ERIKS Artikelnr: 12662512
|
Prijs (Per meter):
Verpakking per 3,048 meter
|
{"addToCartPD":{
"item_name": "chain belt 25.4mm sideflexing flat top with tabs nge2250ft-tab-k330",
"item_id": "gr4026386266551812",
"material_number": "12662512",
"price": "100.57",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916101",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain belt 25.4mm sideflexing flat top with tabs nge2250ft-tab-k330",
"item_id": "gr4026386266551812",
"material_number": "12662512",
"price": "100.57",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916101",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
SYSTEM PLAST
Ketting LFG2250FT-TAB-K330 L=83,8mm
ERIKS Artikelnr: 12662511
|
Prijs (Per meter):
Verpakking per 3,048 meter
|
{"addToCartPD":{
"item_name": "chain lfg2250ft-tab-k330 l=83,8mm",
"item_id": "g1579278045679711",
"material_number": "12662511",
"price": "61.82",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916101",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain lfg2250ft-tab-k330 l=83,8mm",
"item_id": "g1579278045679711",
"material_number": "12662511",
"price": "61.82",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916101",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|