|
SYSTEM PLAST
Chain belt 25.4mm Sideflexing Flat Top met Tabs LFG2251FT-TAB-K450
ERIKS Artikelnr: 13675313
|
Prijs (Per meter):
Verpakking per 3,048 meter
|
{"addToCartPD":{
"item_name": "chain belt 25.4mm sideflexing flat top with tabs lfg2251ft-tab-k450",
"item_id": "g1579278031992081",
"material_number": "13675313",
"price": "143.08",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916102",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain belt 25.4mm sideflexing flat top with tabs lfg2251ft-tab-k450",
"item_id": "g1579278031992081",
"material_number": "13675313",
"price": "143.08",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916102",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
SYSTEM PLAST
Chain belt 25.4mm Sideflexing Flat Top met Tabs NGE2251FT-TAB-K450
ERIKS Artikelnr: 13675215
|
Prijs (Per meter):
Verpakking per 3,048 meter
|
{"addToCartPD":{
"item_name": "chain belt 25.4mm sideflexing flat top with tabs nge2251ft-tab-k450",
"item_id": "g1579278031991886",
"material_number": "13675215",
"price": "165.96",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916102",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain belt 25.4mm sideflexing flat top with tabs nge2251ft-tab-k450",
"item_id": "g1579278031991886",
"material_number": "13675215",
"price": "165.96",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916102",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
SYSTEM PLAST
Chain belt 25.4mm Sideflexing Flat Top met Tabs NGE2251FT-TAB-K330
ERIKS Artikelnr: 12662516
|
Prijs (Per meter):
Verpakking per 3,048 meter
|
{"addToCartPD":{
"item_name": "chain belt 25.4mm sideflexing flat top with tabs nge2251ft-tab-k330",
"item_id": "gr4026386266550516",
"material_number": "12662516",
"price": "150.83",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916102",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain belt 25.4mm sideflexing flat top with tabs nge2251ft-tab-k330",
"item_id": "gr4026386266550516",
"material_number": "12662516",
"price": "150.83",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916102",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
SYSTEM PLAST
Ketting LFG2251FT-TAB-K330 L=83,8mm
ERIKS Artikelnr: 12662515
|
Prijs (Per meter):
Verpakking per 3,048 meter
|
{"addToCartPD":{
"item_name": "chain lfg2251ft-tab-k330 l=83,8mm",
"item_id": "g1579278045679757",
"material_number": "12662515",
"price": "99.94",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916102",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain lfg2251ft-tab-k330 l=83,8mm",
"item_id": "g1579278045679757",
"material_number": "12662515",
"price": "99.94",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916102",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|