|
Rolstandaard 300mm breed hoogte 650-1100mm
ERIKS Artikelnr: 23863474
Catalogusartikelnr 1: 3021.9073
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roller stand 300 mm wide, 650-1100 mm high",
"item_id": "gr1222759311946602",
"material_number": "23863474",
"price": "248.17",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"roller stands & roller conveyors",
"item_category4": "pr1462194738719",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roller stand 300 mm wide, 650-1100 mm high",
"item_id": "gr1222759311946602",
"material_number": "23863474",
"price": "248.17",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"roller stands & roller conveyors",
"item_category4": "pr1462194738719",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Rolstandaard 300mm breed hoogte 400-600mm
ERIKS Artikelnr: 23863473
Catalogusartikelnr 1: 3021.9071
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "roller stand, 300 mm wide, 400-600 mm high",
"item_id": "gr1222759311947495",
"material_number": "23863473",
"price": "240.68",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"roller stands & roller conveyors",
"item_category4": "pr1462194738719",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roller stand, 300 mm wide, 400-600 mm high",
"item_id": "gr1222759311947495",
"material_number": "23863473",
"price": "240.68",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"roller stands & roller conveyors",
"item_category4": "pr1462194738719",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|