|
SBR
Ketting montagespanner groot BS rollenketting 1"-2.1/2"
ERIKS Artikelnr: 23544280
Catalogusartikelnr 1: 1 - 2 1/2
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain adjuster large bs rollerchain 1"-2.1/2"",
"item_id": "gr0000000837809",
"material_number": "23544280",
"price": "74.88",
"item_brand": "sbr",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain clamps and chain link joiners",
"item_category4": "pr1449564855420",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain adjuster large bs rollerchain 1"-2.1/2"",
"item_id": "gr0000000837809",
"material_number": "23544280",
"price": "74.88",
"item_brand": "sbr",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain clamps and chain link joiners",
"item_category4": "pr1449564855420",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SBR
Ketting montagespanner klein BS rollenketting 3/8"-3/4"
ERIKS Artikelnr: 23544921
Catalogusartikelnr 1: 3/8 - 3/4
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain adjuster small bs rollerchain 3/8"-3/4"",
"item_id": "gr0000000818532",
"material_number": "23544921",
"price": "40.34",
"item_brand": "sbr",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain clamps and chain link joiners",
"item_category4": "pr1449564855420",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain adjuster small bs rollerchain 3/8"-3/4"",
"item_id": "gr0000000818532",
"material_number": "23544921",
"price": "40.34",
"item_brand": "sbr",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain clamps and chain link joiners",
"item_category4": "pr1449564855420",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|