|
RENOLD
Verloopschakel dubbel Syno ANSI 40-1 steek 1/2" simplex
ERIKS Artikelnr: 12429248
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "double offset link syno ansi 40-1 pitch 1/2" simplex",
"item_id": "gr0000001016439",
"material_number": "12429248",
"price": "21.08",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0115_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "double offset link syno ansi 40-1 pitch 1/2" simplex",
"item_id": "gr0000001016439",
"material_number": "12429248",
"price": "21.08",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0115_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RENOLD
Verloopschakel dubbel Syno ANSI 50-1 steek 5/8" simplex
ERIKS Artikelnr: 12429253
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "double offset link syno ansi 50-1 pitch 5/8" simplex",
"item_id": "gr0000001015985",
"material_number": "12429253",
"price": "22.22",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0115_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "double offset link syno ansi 50-1 pitch 5/8" simplex",
"item_id": "gr0000001015985",
"material_number": "12429253",
"price": "22.22",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0115_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RENOLD
Verloopschakel dubbel Syno ANSI 60-1 steek 3/4" simplex
ERIKS Artikelnr: 12429258
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "double offset link syno ansi 60-1 pitch 3/4" simplex",
"item_id": "gr0000001016821",
"material_number": "12429258",
"price": "35.94",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0115_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "double offset link syno ansi 60-1 pitch 3/4" simplex",
"item_id": "gr0000001016821",
"material_number": "12429258",
"price": "35.94",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0115_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RENOLD
Verloopschakel dubbel Syno ANSI 80-1 steek 1" simplex
ERIKS Artikelnr: 12429273
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "double offset link syno ansi 80-1 pitch 1" simplex",
"item_id": "gr0000001016371",
"material_number": "12429273",
"price": "77.5",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0115_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "double offset link syno ansi 80-1 pitch 1" simplex",
"item_id": "gr0000001016371",
"material_number": "12429273",
"price": "77.5",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0115_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|