|
RENOLD
Verloopschakel enkel Stainless Steel ANSI 40-1 steek 1/2" simplex
ERIKS Artikelnr: 12429336
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "offset link stainless steel ansi 40-1 pitch 1/2" simplex",
"item_id": "gr0000001016014",
"material_number": "12429336",
"price": "12.43",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0131_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "offset link stainless steel ansi 40-1 pitch 1/2" simplex",
"item_id": "gr0000001016014",
"material_number": "12429336",
"price": "12.43",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0131_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RENOLD
Verloopschakel enkel Stainless Steel ANSI 80-1 steek 1" simplex
ERIKS Artikelnr: 12429352
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "offset link stainless steel ansi 80-1 pitch 1" simplex",
"item_id": "gr0000001016832",
"material_number": "12429352",
"price": "42.47",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0131_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "offset link stainless steel ansi 80-1 pitch 1" simplex",
"item_id": "gr0000001016832",
"material_number": "12429352",
"price": "42.47",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0131_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RENOLD
Verloopschakel enkel Stainless Steel ANSI 60-1 steek 3/4" simplex
ERIKS Artikelnr: 12429347
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "offset link stainless steel ansi 60-1 pitch 3/4" simplex",
"item_id": "gr0000001016029",
"material_number": "12429347",
"price": "25.4",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0131_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "offset link stainless steel ansi 60-1 pitch 3/4" simplex",
"item_id": "gr0000001016029",
"material_number": "12429347",
"price": "25.4",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0131_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RENOLD
Verloopschakel enkel Stainless Steel ANSI 50-1 steek 5/8" simplex
ERIKS Artikelnr: 23687158
Catalogusartikelnr 1: 23687158
Catalogusartikelnr. 2: 50A1SSS12I
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "offset link stainless steel ansi 50-1 pitch 5/8" simplex",
"item_id": "gr0000000833439",
"material_number": "23687158",
"price": "19.51",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0131_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "offset link stainless steel ansi 50-1 pitch 5/8" simplex",
"item_id": "gr0000000833439",
"material_number": "23687158",
"price": "19.51",
"item_brand": "renold",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"roller chain",
"item_category4": "pr_rc0013_0131_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|