|
OPTIBELT
Rondriem polyurethaan Ø 15mm
ERIKS Artikelnr: 23609698
Catalogusartikelnr 1: 15 77Q1
|
Prijs (Per meter):
Verpakking per 50 meter
|
{"addToCartPD":{
"item_name": "polyurethane round section belt ø 15mm",
"item_id": "gr0000000829556",
"material_number": "23609698",
"price": "42.63",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr_rc0008_0028_jb",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyurethane round section belt ø 15mm",
"item_id": "gr0000000829556",
"material_number": "23609698",
"price": "42.63",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr_rc0008_0028_jb",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|