|
Conische tandwielset recht vertand moduul 1.5 R1:4 Z=16/64
ERIKS Artikelnr: 23545639
Catalogusartikelnr 1: 23545639
Catalogusartikelnr. 2: CWM1.5 16T 64T
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 1.5 r1:4 z=16/64",
"item_id": "gr0000000821388",
"material_number": "23545639",
"price": "125.79",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 1.5 r1:4 z=16/64",
"item_id": "gr0000000821388",
"material_number": "23545639",
"price": "125.79",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
Conische tandwielset recht vertand moduul 2 R1:4 Z=16/64
ERIKS Artikelnr: 23545647
Catalogusartikelnr 1: 23545647
Catalogusartikelnr. 2: CWM2 16T 64T
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 2 r1:4 z=16/64",
"item_id": "gr0000000820266",
"material_number": "23545647",
"price": "167.77",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 2 r1:4 z=16/64",
"item_id": "gr0000000820266",
"material_number": "23545647",
"price": "167.77",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
|
|
Conische tandwielset recht vertand moduul 2.5 R1:4 Z=16/64
ERIKS Artikelnr: 23545655
Catalogusartikelnr 1: 23545655
Catalogusartikelnr. 2: CWM2.5 16T 64T
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 2.5 r1:4 z=16/64",
"item_id": "gr0000000843095",
"material_number": "23545655",
"price": "209.63",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 2.5 r1:4 z=16/64",
"item_id": "gr0000000843095",
"material_number": "23545655",
"price": "209.63",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
|
|
Conische tandwielset recht vertand moduul 3 R1:4 Z=16/64
ERIKS Artikelnr: 23545663
Catalogusartikelnr 1: 23545663
Catalogusartikelnr. 2: CWM3 16T 64T
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 3 r1:4 z=16/64",
"item_id": "gr0000000847306",
"material_number": "23545663",
"price": "374.41",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 3 r1:4 z=16/64",
"item_id": "gr0000000847306",
"material_number": "23545663",
"price": "374.41",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"index": "4",
"quantity": ""
}
}
|
|
Conische tandwielset recht vertand moduul 3.5 R1:4 Z=16/64
ERIKS Artikelnr: 23545671
Catalogusartikelnr 1: 23545671
Catalogusartikelnr. 2: CWM3.5 16T 64T
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 3.5 r1:4 z=16/64",
"item_id": "gr0000000828463",
"material_number": "23545671",
"price": "554.37",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 3.5 r1:4 z=16/64",
"item_id": "gr0000000828463",
"material_number": "23545671",
"price": "554.37",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"index": "5",
"quantity": ""
}
}
|
|
Conische tandwielset recht vertand moduul 4 R1:4 Z=16/64
ERIKS Artikelnr: 23545679
Catalogusartikelnr 1: 23545679
Catalogusartikelnr. 2: CWM4 16T 64T
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 4 r1:4 z=16/64",
"item_id": "gr0000000823657",
"material_number": "23545679",
"price": "671.8",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 4 r1:4 z=16/64",
"item_id": "gr0000000823657",
"material_number": "23545679",
"price": "671.8",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"index": "6",
"quantity": ""
}
}
|
|
Conische tandwielset recht vertand moduul 5 R1:4 Z=16/64
ERIKS Artikelnr: 23545687
Catalogusartikelnr 1: 23545687
Catalogusartikelnr. 2: CWM5 16T 64T
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "bevel gears straight toothed module 5 r1:4 z=16/64",
"item_id": "gr0000000819511",
"material_number": "23545687",
"price": "1246.84",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 5 r1:4 z=16/64",
"item_id": "gr0000000819511",
"material_number": "23545687",
"price": "1246.84",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0004",
"item_variant": "set",
"index": "7",
"quantity": ""
}
}
|