|
OPTIBELT
Schakelriem Nutlink LB Z/10
ERIKS Artikelnr: 14075561
|
Prijs (Per meter):
Verpakking per 20 meter
|
{"addToCartPD":{
"item_name": "link v-belt nutlink lb z/10",
"item_id": "g1579278042370205",
"material_number": "14075561",
"price": "51.93",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr427383187269954",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt nutlink lb z/10",
"item_id": "g1579278042370205",
"material_number": "14075561",
"price": "51.93",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr427383187269954",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
OPTIBELT
Schakelriem Nutlink LB A/13
ERIKS Artikelnr: 14075562
|
Prijs (Per meter):
Verpakking per 20 meter
|
{"addToCartPD":{
"item_name": "link v-belt nutlink lb a/13",
"item_id": "g1579278042370381",
"material_number": "14075562",
"price": "57.79",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr427383187269954",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt nutlink lb a/13",
"item_id": "g1579278042370381",
"material_number": "14075562",
"price": "57.79",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr427383187269954",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
OPTIBELT
Schakel V-riem LB B/17 doos 20m
ERIKS Artikelnr: 23609869
Catalogusartikelnr 1: 17 00BV
|
Prijs (Per meter):
Verpakking per 0,01 meter
|
{"addToCartPD":{
"item_name": "link v-belt lb b/17 box 20m",
"item_id": "g6391270693920168",
"material_number": "23609869",
"price": "67.71",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr427383187269954",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt lb b/17 box 20m",
"item_id": "g6391270693920168",
"material_number": "23609869",
"price": "67.71",
"item_brand": "optibelt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr427383187269954",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|