|
FENNER DRIVES
Schakel V-riem NU-T-Link® profiel Z/10 doos 20m
ERIKS Artikelnr: 23359081
Catalogusartikelnr 1: L01Z20
|
Prijs (Per meter):
Verpakking per 20 meter
|
{"addToCartPD":{
"item_name": "link v-belt nu-t-link® section z/10 box 20m",
"item_id": "gr0000000846850",
"material_number": "23359081",
"price": "2259.1",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt nu-t-link® section z/10 box 20m",
"item_id": "gr0000000846850",
"material_number": "23359081",
"price": "2259.1",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
FENNER DRIVES
Schakel V-riem NU-T-Link® profiel Z/10 doos 5m
ERIKS Artikelnr: 13887065
|
Log in om prijzen te zien
Verpakking per 5 meter
|
{"itemTrackPD":{
"item_name": "link v-belt nu-t-link® section z/10 box 5m",
"item_id": "gr0000000826287",
"material_number": "13887065",
"price": "0",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
FENNER DRIVES
Schakel V-riem NU-T-Link® profiel A/13 doos 20m
ERIKS Artikelnr: 23359072
Catalogusartikelnr 1: L01A20
|
Prijs (Per meter):
Verpakking per 20 meter
|
{"addToCartPD":{
"item_name": "link v-belt nu-t-link® section a/13 box 20m",
"item_id": "gr0000000839346",
"material_number": "23359072",
"price": "2454.97",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt nu-t-link® section a/13 box 20m",
"item_id": "gr0000000839346",
"material_number": "23359072",
"price": "2454.97",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
FENNER DRIVES
Schakel V-riem NU-T-Link® profiel A/13 doos 5m
ERIKS Artikelnr: 13887061
|
Prijs (Per meter):
Verpakking per 5 meter
|
{"addToCartPD":{
"item_name": "link v-belt nu-t-link® section a/13 box 5m",
"item_id": "gr0000000833564",
"material_number": "13887061",
"price": "122.75",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt nu-t-link® section a/13 box 5m",
"item_id": "gr0000000833564",
"material_number": "13887061",
"price": "122.75",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|
|
FENNER DRIVES
Schakel V-riem NU-T-Link® profiel B/17 doos 20m
ERIKS Artikelnr: 23359074
Catalogusartikelnr 1: NU-T-LINK B
|
Prijs (Per meter):
Verpakking per 20 meter
|
{"addToCartPD":{
"item_name": "link v-belt nu-t-link® section b/17 box 20m",
"item_id": "gr0000000851071",
"material_number": "23359074",
"price": "142.24",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link v-belt nu-t-link® section b/17 box 20m",
"item_id": "gr0000000851071",
"material_number": "23359074",
"price": "142.24",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}
|
|
FENNER DRIVES
Schakel V-riem NU-T-Link® profiel C/22 doos 5m
ERIKS Artikelnr: 13887063
|
Log in om prijzen te zien
Verpakking per 5 meter
|
{"itemTrackPD":{
"item_name": "link v-belt nu-t-link® section c/22 box 5m",
"item_id": "gr0000001360506",
"material_number": "13887063",
"price": "0",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr1443688094856",
"item_variant": "mtr",
"index": "6",
"quantity": ""
}
}
|