|
CAPTOR
Calorimetrische flowsensor F-CAP 4115.30 304 1" 4-20MA 24VDC
ERIKS Artikelnr: 10070760
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "f-cap 4115.30 304 1" 4-20ma 24vdc",
"item_id": "gr0000000068294",
"material_number": "10070760",
"price": "888.25",
"item_brand": "captor",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"calorimetric flow meters",
"item_category4": "pr1442489821907",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "f-cap 4115.30 304 1" 4-20ma 24vdc",
"item_id": "gr0000000068294",
"material_number": "10070760",
"price": "888.25",
"item_brand": "captor",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"calorimetric flow meters",
"item_category4": "pr1442489821907",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CAPTOR
Calorimetrische flowsensor F-CAP 4115.30A RVS316ti G1" 4-20mA 24VDC
ERIKS Artikelnr: 11010711
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "f-cap 4115.30a rvs316ti g1" 4-20ma 24vdc",
"item_id": "gr0000001192943",
"material_number": "11010711",
"price": "1015.75",
"item_brand": "captor",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"calorimetric flow meters",
"item_category4": "pr1442489821907",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "f-cap 4115.30a rvs316ti g1" 4-20ma 24vdc",
"item_id": "gr0000001192943",
"material_number": "11010711",
"price": "1015.75",
"item_brand": "captor",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"calorimetric flow meters",
"item_category4": "pr1442489821907",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|