|
Elektrode fig. 8701 serie TL10B 1 pen lengte 500 mm
ERIKS Artikelnr: 10060209
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electrode fig. 8701 series tl 10b 1 pin length 500 mm",
"item_id": "gr0000000081456",
"material_number": "10060209",
"price": "16.92",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"conductive level switches",
"item_category4": "pr_ec011206_0006_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrode fig. 8701 series tl 10b 1 pin length 500 mm",
"item_id": "gr0000000081456",
"material_number": "10060209",
"price": "16.92",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"conductive level switches",
"item_category4": "pr_ec011206_0006_mvd",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Elektrode fig. 8701 serie TL10B 1 pen lengte 150 mm
ERIKS Artikelnr: 10060208
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electrode fig. 8701 series tl 10b 1 pin length 150 mm",
"item_id": "gr0000000082258",
"material_number": "10060208",
"price": "12.58",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"conductive level switches",
"item_category4": "pr_ec011206_0006_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrode fig. 8701 series tl 10b 1 pin length 150 mm",
"item_id": "gr0000000082258",
"material_number": "10060208",
"price": "12.58",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"conductive level switches",
"item_category4": "pr_ec011206_0006_mvd",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Elektrode fig. 8701 serie TL30B 1 pen lengte 500 mm
ERIKS Artikelnr: 10060210
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electrode fig. 8701 series tl 30b 1 pin length 500 mm",
"item_id": "gr0000000081457",
"material_number": "10060210",
"price": "45.9",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"conductive level switches",
"item_category4": "pr_ec011206_0006_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrode fig. 8701 series tl 30b 1 pin length 500 mm",
"item_id": "gr0000000081457",
"material_number": "10060210",
"price": "45.9",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"conductive level switches",
"item_category4": "pr_ec011206_0006_mvd",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|