ProductPage

DUNKER PLG Planetaire vertragingskast PLG 52 EB

Product Documentatie

Document Soort bestand
Product Brochure 01 Download  (PDF)
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Productoverzicht

Planetary gearboxes (PLG)
have the highest continuous torquecapacity of all types of gearbox; at the same time they have avery compact design, low weight and excellent gear efficiency oftypically 97%.
For our planetary gearboxes there are, dependingon customer requirements, a variety of different materials combineable,
whereby continuous torques reach up to 130 Nm, andratios from 4:1 to 512:1 are available.
The planetary gearboxesare maintenance-free.
The construction sizes are partly available to different degrees:
EP: Durable l smooth running l all duty cycles
HT: High power density l extra robust l all duty cycles l IP 65.Gearbox body up to IP 65.
Then the drive shaft has got IP 52and gets heightened up to a better protection class by thecustomer if necessary.
LB: Low backlash l very high lifetime l IP 54 standard includingshaft

Technische informatie
Voorraadartikel
Filters wissen (1 van 1 artikelen getoond)
Planetaire tandwielkast PLG52-2, i=50:1 DUNKER Planetaire tandwielkast PLG52-2, i=50:1 ERIKS Artikelnr: 12255018
 
Log in om prijzen te zien
Niet beschikbaar via de webshop
Dit artikel is niet bestelbaar via de webshop. Voor info of bestelling kunt u terecht via ✉ valves@eriks.be of ✆ +32 (0)3 829 28 20
Voorraadartikel
Filters wissen (1 van 1 artikelen getoond)