|
LOCTITE
4062 Snellijm voor kunststoffen en rubber capillair 20g
ERIKS Artikelnr: 23168114
Catalogusartikelnr 1: 1921872
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "4062 low viscosity fast cure 20g",
"item_id": "gr0000000453357",
"material_number": "23168114",
"price": "25.32",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0142_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "4062 low viscosity fast cure 20g",
"item_id": "gr0000000453357",
"material_number": "23168114",
"price": "25.32",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0142_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
4062 Snellijm voor kunststoffen en rubber capillair 500g
ERIKS Artikelnr: 23168125
Catalogusartikelnr 1: 234076
|
Prijs (Per stuk):
Verpakking per 4 stuk
|
{"addToCartPD":{
"item_name": "4062 superfast adhes. 500gr",
"item_id": "gr0000000868447",
"material_number": "23168125",
"price": "365.36",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0142_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "4062 superfast adhes. 500gr",
"item_id": "gr0000000868447",
"material_number": "23168125",
"price": "365.36",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0142_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|