|
LOCTITE
420 Snellijm voor universeel gebruik capillair 20g
ERIKS Artikelnr: 23168097
Catalogusartikelnr 1: 1921840
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "420 ethyl penetrating grade 20g",
"item_id": "gr0000000504363",
"material_number": "23168097",
"price": "27.45",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0145_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "420 ethyl penetrating grade 20g",
"item_id": "gr0000000504363",
"material_number": "23168097",
"price": "27.45",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0145_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
420 Snellijm voor universeel gebruik capillair 50g
ERIKS Artikelnr: 23168129
Catalogusartikelnr 1: 88516
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "420 ethyl penetrating grade 50g",
"item_id": "gr0000000530015",
"material_number": "23168129",
"price": "64.43",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0145_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "420 ethyl penetrating grade 50g",
"item_id": "gr0000000530015",
"material_number": "23168129",
"price": "64.43",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0145_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LOCTITE
420 Snellijm voor universeel gebruik capillair 500g
ERIKS Artikelnr: 11905098
Catalogusartikelnr 1: 195525
|
Prijs (Per stuk):
Verpakking per 4 stuk
|
{"addToCartPD":{
"item_name": "420 ca adhesive - snellijm 500gr.",
"item_id": "gr0000000870689",
"material_number": "11905098",
"price": "451.92",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0145_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "420 ca adhesive - snellijm 500gr.",
"item_id": "gr0000000870689",
"material_number": "11905098",
"price": "451.92",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0145_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|