|
DURAPIPE
ABS-lijm One-step blik 0,50L
ERIKS Artikelnr: 11257484
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic glue abs one-step can 0,5 l",
"item_id": "gr0000000079013",
"material_number": "11257484",
"price": "22.78",
"item_brand": "durapipe",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0257_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic glue abs one-step can 0,5 l",
"item_id": "gr0000000079013",
"material_number": "11257484",
"price": "22.78",
"item_brand": "durapipe",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0257_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|