|
BOMA
Radiatorborstel 100cm
ERIKS Artikelnr: 23342248
Catalogusartikelnr 1: 115282
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "radiatorborstel 100cm",
"item_id": "gr0000000959744",
"material_number": "23342248",
"price": "21.17",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec011128_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "radiatorborstel 100cm",
"item_id": "gr0000000959744",
"material_number": "23342248",
"price": "21.17",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec011128_0016_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Convectorborstel geitenhaar 100cm
ERIKS Artikelnr: 23342250
Catalogusartikelnr 1: 115288
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "convectorborstel geitenhaar 100cm",
"item_id": "gr0000000960027",
"material_number": "23342250",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec011128_0016_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Radiatorborstel 30cm enkel
ERIKS Artikelnr: 23342245
Catalogusartikelnr 1: 115279
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "radiatorborstel 30cm enkel",
"item_id": "gr0000000960228",
"material_number": "23342245",
"price": "5.66",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec011128_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "radiatorborstel 30cm enkel",
"item_id": "gr0000000960228",
"material_number": "23342245",
"price": "5.66",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec011128_0016_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|