|
BOMA
Teerkwast 40mm + moer / bout
ERIKS Artikelnr: 23342424
Catalogusartikelnr 1: 140400
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "angled brushhead 40cm",
"item_id": "gr0000000861519",
"material_number": "23342424",
"price": "9.62",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angled brushhead 40cm",
"item_id": "gr0000000861519",
"material_number": "23342424",
"price": "9.62",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0006_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Teerkwast 50mm + moer / bout
ERIKS Artikelnr: 23342435
Catalogusartikelnr 1: 140500
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "angled brushhead 50cm",
"item_id": "gr0000000960212",
"material_number": "23342435",
"price": "15.36",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angled brushhead 50cm",
"item_id": "gr0000000960212",
"material_number": "23342435",
"price": "15.36",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0006_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Steel voor teerkwast 40cm
ERIKS Artikelnr: 23342441
Catalogusartikelnr 1: 140700
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "handle for brushhead 40cm",
"item_id": "gr0000000868855",
"material_number": "23342441",
"price": "2.76",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle for brushhead 40cm",
"item_id": "gr0000000868855",
"material_number": "23342441",
"price": "2.76",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec000150_0006_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|