|
NOELLE
Beugel voor verfroller 18cm draad Ø8mm
ERIKS Artikelnr: 12739712
Catalogusartikelnr 1: 74380018
Catalogusartikelnr. 2: 74380018
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "paint roller handle 18cm wire ø8mm",
"item_id": "gr0000001361526",
"material_number": "12739712",
"price": "1.94",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415435",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "paint roller handle 18cm wire ø8mm",
"item_id": "gr0000001361526",
"material_number": "12739712",
"price": "1.94",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415435",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NOELLE
Beugel voor verfroller 25cm draad Ø8mm
ERIKS Artikelnr: 12739715
Catalogusartikelnr 1: 74380025
Catalogusartikelnr. 2: 74380025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "paint roller handle 25cm wire ø8mm",
"item_id": "gr0000001363845",
"material_number": "12739715",
"price": "2.12",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415435",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "paint roller handle 25cm wire ø8mm",
"item_id": "gr0000001363845",
"material_number": "12739715",
"price": "2.12",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415435",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|