|
RUST-OLEUM
HARD HAT® Hittebestendige deklaag 750ml zwart
ERIKS Artikelnr: 12968746
Catalogusartikelnr 1: 9821.1028
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "hard hat® heat resistant top coat 750ml black",
"item_id": "gr0000001469548",
"material_number": "12968746",
"price": "41.76",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000206_0045_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hard hat® heat resistant top coat 750ml black",
"item_id": "gr0000001469548",
"material_number": "12968746",
"price": "41.76",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000206_0045_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RUST-OLEUM
HARD HAT® Hittebestendige deklaag 2,5l zwart
ERIKS Artikelnr: 12968748
Catalogusartikelnr 1: 9821.1029
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "hard hat® heat resistant top coat 2,5l black",
"item_id": "gr0000001469843",
"material_number": "12968748",
"price": "117.22",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000206_0045_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hard hat® heat resistant top coat 2,5l black",
"item_id": "gr0000001469843",
"material_number": "12968748",
"price": "117.22",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000206_0045_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RUST-OLEUM
HARD HAT® Hittebestendige deklaag 750ml aluminium
ERIKS Artikelnr: 12404354
Catalogusartikelnr 1: 1015.0.75
Catalogusartikelnr. 2: 1015.0.75
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "hard hat® heat resistant top coat 750ml aluminium",
"item_id": "gr1222759311946157",
"material_number": "12404354",
"price": "41.76",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000206_0045_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hard hat® heat resistant top coat 750ml aluminium",
"item_id": "gr1222759311946157",
"material_number": "12404354",
"price": "41.76",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000206_0045_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RUST-OLEUM
HARD HAT® Hittebestendige deklaag 5l aluminium
ERIKS Artikelnr: 12968758
Catalogusartikelnr 1: 9821.1027
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "hard hat® heat resistant top coat 5l aluminium",
"item_id": "gr0000001469625",
"material_number": "12968758",
"price": "117.22",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000206_0045_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hard hat® heat resistant top coat 5l aluminium",
"item_id": "gr0000001469625",
"material_number": "12968758",
"price": "117.22",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000206_0045_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|