|
RUST-OLEUM
HARD HAT® Markeerverf fluorescerend rood 500ml
ERIKS Artikelnr: 11932464
Catalogusartikelnr 1: 9821.1035
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "hard hat® marking paint fluorescent red 500ml",
"item_id": "gr6905625774718306",
"material_number": "11932464",
"price": "24.03",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr1450341832032",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hard hat® marking paint fluorescent red 500ml",
"item_id": "gr6905625774718306",
"material_number": "11932464",
"price": "24.03",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr1450341832032",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RUST-OLEUM
HARD HAT® Markeerverf zuiverwit 500ml
ERIKS Artikelnr: 23165904
Catalogusartikelnr 1: 9821.1036
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "hard hat® marking paint pure white 500ml",
"item_id": "gr0000000503826",
"material_number": "23165904",
"price": "24.03",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr1450341832032",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hard hat® marking paint pure white 500ml",
"item_id": "gr0000000503826",
"material_number": "23165904",
"price": "24.03",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr1450341832032",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RUST-OLEUM
HARD HAT® Markeerverf signaalgeel 500ml
ERIKS Artikelnr: 23165990
Catalogusartikelnr 1: 9821.1034
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hard hat® marking paint signal yellow 500ml",
"item_id": "gr0000000471343",
"material_number": "23165990",
"price": "24.03",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr1450341832032",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hard hat® marking paint signal yellow 500ml",
"item_id": "gr0000000471343",
"material_number": "23165990",
"price": "24.03",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr1450341832032",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|