E-COLL
Bodemmarkeerspray 750ml zwart
ERIKS Artikelnr: 12970782
Catalogusartikelnr 1: 3060.7653
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "ground marking spray 750ml black",
"item_id": "gr1775299279518198",
"material_number": "12970782",
"price": "26.72",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3497498490540437",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ground marking spray 750ml black",
"item_id": "gr1775299279518198",
"material_number": "12970782",
"price": "26.72",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3497498490540437",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
E-COLL
Bodemmarkeerspray 750ml blauw
ERIKS Artikelnr: 12970780
Catalogusartikelnr 1: 3060.7652
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "ground marking spray 750ml blue",
"item_id": "gr1775299279517572",
"material_number": "12970780",
"price": "26.72",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3497498490540437",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ground marking spray 750ml blue",
"item_id": "gr1775299279517572",
"material_number": "12970780",
"price": "26.72",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3497498490540437",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
E-COLL
Bodemmarkeerspray 750ml groen
ERIKS Artikelnr: 12970781
Catalogusartikelnr 1: 3060.7651
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "ground marking spray 750ml green",
"item_id": "gr1775299279516751",
"material_number": "12970781",
"price": "26.72",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3497498490540437",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ground marking spray 750ml green",
"item_id": "gr1775299279516751",
"material_number": "12970781",
"price": "26.72",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3497498490540437",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
E-COLL
Bodemmarkeerspray 750ml rood
ERIKS Artikelnr: 12970779
Catalogusartikelnr 1: 3060.7650
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "ground marking spray 750ml red",
"item_id": "gr1775299279517400",
"material_number": "12970779",
"price": "26.72",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3497498490540437",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ground marking spray 750ml red",
"item_id": "gr1775299279517400",
"material_number": "12970779",
"price": "26.72",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3497498490540437",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
E-COLL
EU Bodemmarkeerspray 750ml wit
ERIKS Artikelnr: 12970777
Catalogusartikelnr 1: 3060.7562
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "eu ground marking spray 750ml white",
"item_id": "gr1775299279517302",
"material_number": "12970777",
"price": "26.72",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3497498490540437",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eu ground marking spray 750ml white",
"item_id": "gr1775299279517302",
"material_number": "12970777",
"price": "26.72",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3497498490540437",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
E-COLL
EU Bodemmarkeerspray 750ml geel
ERIKS Artikelnr: 12970778
Catalogusartikelnr 1: 3060.7563
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "eu ground marking spray 750ml yellow",
"item_id": "gr1775299279517082",
"material_number": "12970778",
"price": "26.72",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3497498490540437",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eu ground marking spray 750ml yellow",
"item_id": "gr1775299279517082",
"material_number": "12970778",
"price": "26.72",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3497498490540437",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}