|
RUST-OLEUM
CombiColor® Standaard verdunner 1l
ERIKS Artikelnr: 23165977
Catalogusartikelnr 1: 7301.1
Catalogusartikelnr. 2: 7301.1
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "combicolor® standard thinner 1l",
"item_id": "gr1222759311945950",
"material_number": "23165977",
"price": "22.56",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3932979344301426",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combicolor® standard thinner 1l",
"item_id": "gr1222759311945950",
"material_number": "23165977",
"price": "22.56",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3932979344301426",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RUST-OLEUM
CombiColor® Verdunner 1l
ERIKS Artikelnr: 11932435
Catalogusartikelnr 1: 9821.1167
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "combicolor® thinner 1l",
"item_id": "gr6905625774718311",
"material_number": "11932435",
"price": "22.42",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3932979344301426",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combicolor® thinner 1l",
"item_id": "gr6905625774718311",
"material_number": "11932435",
"price": "22.42",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr3932979344301426",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|