|
Kuisthinner cellulose vat 24L
ERIKS Artikelnr: 12762881
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cleaning thinner cellulose barrel 24l",
"item_id": "gr0000001397597",
"material_number": "12762881",
"price": "95.48",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000530_0018_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cleaning thinner cellulose barrel 24l",
"item_id": "gr0000001397597",
"material_number": "12762881",
"price": "95.48",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000530_0018_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|