|
BOMA
Schuurborstel polyester 23cm - blauw
ERIKS Artikelnr: 11940286
Catalogusartikelnr 1: 199012B
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schuurborstel polyester 23cm - blauw",
"item_id": "gr0000000959938",
"material_number": "11940286",
"price": "15.29",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel polyester 23cm - blauw",
"item_id": "gr0000000959938",
"material_number": "11940286",
"price": "15.29",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Schuurborstel polyester 30cm - rood
ERIKS Artikelnr: 11940283
Catalogusartikelnr 1: 199013R
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schuurborstel polyester 30cm - rood",
"item_id": "gr0000000960132",
"material_number": "11940283",
"price": "18.41",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel polyester 30cm - rood",
"item_id": "gr0000000960132",
"material_number": "11940283",
"price": "18.41",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Schuurborstel polyester 30cm - wit
ERIKS Artikelnr: 11940280
Catalogusartikelnr 1: 199013W
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schuurborstel polyester 30cm - wit",
"item_id": "gr0000000960172",
"material_number": "11940280",
"price": "20.3",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel polyester 30cm - wit",
"item_id": "gr0000000960172",
"material_number": "11940280",
"price": "20.3",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Schuurborstel polyester 30cm - blauw
ERIKS Artikelnr: 11940284
Catalogusartikelnr 1: 199013B
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schuurborstel polyester 30cm - blauw",
"item_id": "gr0000000543664",
"material_number": "11940284",
"price": "18.41",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel polyester 30cm - blauw",
"item_id": "gr0000000543664",
"material_number": "11940284",
"price": "18.41",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Schuurborstel polyester 30cm - groen
ERIKS Artikelnr: 11940282
Catalogusartikelnr 1: 199013G
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schuurborstel polyester 30cm - groen",
"item_id": "gr0000000959596",
"material_number": "11940282",
"price": "20.3",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel polyester 30cm - groen",
"item_id": "gr0000000959596",
"material_number": "11940282",
"price": "20.3",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOMA
Schuurborstel boma Food blauw - 40 cm
ERIKS Artikelnr: 12190086
Catalogusartikelnr 1: 199014B
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schuurborstel boma food blauw - 40 cm",
"item_id": "gr0000000959711",
"material_number": "12190086",
"price": "22.25",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel boma food blauw - 40 cm",
"item_id": "gr0000000959711",
"material_number": "12190086",
"price": "22.25",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|