|
BOMA
Zaalv.gepl.rilsan 30cm - rood
ERIKS Artikelnr: 23342042
Catalogusartikelnr 1: 097023R
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 30cm - rood",
"item_id": "gr0000000959445",
"material_number": "23342042",
"price": "34.61",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 30cm - rood",
"item_id": "gr0000000959445",
"material_number": "23342042",
"price": "34.61",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Zaalveger gepl.rilsan 30cm - blauw
ERIKS Artikelnr: 23342040
Catalogusartikelnr 1: 097023
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 30cm - blauw",
"item_id": "gr0000000959718",
"material_number": "23342040",
"price": "31.99",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 30cm - blauw",
"item_id": "gr0000000959718",
"material_number": "23342040",
"price": "31.99",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Zachte veger rilsan 30cm wit
ERIKS Artikelnr: 23342043
Catalogusartikelnr 1: 097023W
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "zachte veger rilsan 30cm wit",
"item_id": "gr0000000959743",
"material_number": "23342043",
"price": "34.61",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zachte veger rilsan 30cm wit",
"item_id": "gr0000000959743",
"material_number": "23342043",
"price": "34.61",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Zaalv.gepl.rilsan 40cm - rood
ERIKS Artikelnr: 23342047
Catalogusartikelnr 1: 097024R
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 40cm - rood",
"item_id": "gr0000000959850",
"material_number": "23342047",
"price": "38.09",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 40cm - rood",
"item_id": "gr0000000959850",
"material_number": "23342047",
"price": "38.09",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Zaalv.gepl.rilsan 40cm - geel
ERIKS Artikelnr: 23342048
Catalogusartikelnr 1: 097024Y
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 40cm - geel",
"item_id": "gr0000000959603",
"material_number": "23342048",
"price": "41.16",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 40cm - geel",
"item_id": "gr0000000959603",
"material_number": "23342048",
"price": "41.16",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOMA
Zachte bezem BomaFood 40cm BL
ERIKS Artikelnr: 23342045
Catalogusartikelnr 1: 097024
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "zachte bezem bomafood 40cm bl",
"item_id": "gr0000000858490",
"material_number": "23342045",
"price": "36.7",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zachte bezem bomafood 40cm bl",
"item_id": "gr0000000858490",
"material_number": "23342045",
"price": "36.7",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BOMA
Zaalv.gepl.rilsan 40cm - groen
ERIKS Artikelnr: 23342046
Catalogusartikelnr 1: 097024G
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 40cm - groen",
"item_id": "gr0000000960227",
"material_number": "23342046",
"price": "42.67",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 40cm - groen",
"item_id": "gr0000000960227",
"material_number": "23342046",
"price": "42.67",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BOMA
Zaalv.gepl.rilsan 50cm - blauw
ERIKS Artikelnr: 23342049
Catalogusartikelnr 1: 097025
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 50cm - blauw",
"item_id": "gr0000000959960",
"material_number": "23342049",
"price": "46.94",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 50cm - blauw",
"item_id": "gr0000000959960",
"material_number": "23342049",
"price": "46.94",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
BOMA
Zaalv.gepl.rilsan 60cm - rood
ERIKS Artikelnr: 23342053
Catalogusartikelnr 1: 097026R
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 60cm - rood",
"item_id": "gr0000000960127",
"material_number": "23342053",
"price": "54.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 60cm - rood",
"item_id": "gr0000000960127",
"material_number": "23342053",
"price": "54.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
BOMA
Zaalv.gepl.rilsan 60cm - blauw
ERIKS Artikelnr: 23342051
Catalogusartikelnr 1: 097026
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 60cm - blauw",
"item_id": "gr0000000858595",
"material_number": "23342051",
"price": "54.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 60cm - blauw",
"item_id": "gr0000000858595",
"material_number": "23342051",
"price": "54.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|