|
BOMA
Veger 31cm gemengd paardehaar
ERIKS Artikelnr: 23342116
Catalogusartikelnr 1: 104045
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "veger 31cm gemengd paardehaar",
"item_id": "gr0000000959995",
"material_number": "23342116",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0009_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Veger 60cm gemengd paardehaar
ERIKS Artikelnr: 23342115
Catalogusartikelnr 1: 104044
|
Prijs (Per stuk):
Verpakking per 8 stuk
|
{"addToCartPD":{
"item_name": "veger 60cm gemengd paardehaar",
"item_id": "gr0000000863995",
"material_number": "23342115",
"price": "16.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0009_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veger 60cm gemengd paardehaar",
"item_id": "gr0000000863995",
"material_number": "23342115",
"price": "16.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0009_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|