|
BOMA
Wisdoekhouder vdc 40 cm zs
ERIKS Artikelnr: 23342164
Catalogusartikelnr 1: 110135
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wisdoekhouder vdc 40 cm zs",
"item_id": "gr0000000546237",
"material_number": "23342164",
"price": "31.56",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wisdoekhouder vdc 40 cm zs",
"item_id": "gr0000000546237",
"material_number": "23342164",
"price": "31.56",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Wisdoekhouder lamel 60 cm zs
ERIKS Artikelnr: 23342162
Catalogusartikelnr 1: 110132
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wisdoekhouder lamel 60 cm zs",
"item_id": "gr0000001078802",
"material_number": "23342162",
"price": "58.03",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wisdoekhouder lamel 60 cm zs",
"item_id": "gr0000001078802",
"material_number": "23342162",
"price": "58.03",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Wisdoekhouder 80cm zs
ERIKS Artikelnr: 23342163
Catalogusartikelnr 1: 110134
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wisdoekhouder 90cm zs",
"item_id": "gr0000001078803",
"material_number": "23342163",
"price": "81.82",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wisdoekhouder 90cm zs",
"item_id": "gr0000001078803",
"material_number": "23342163",
"price": "81.82",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Wisdoekhouder vdc 60cm zs
ERIKS Artikelnr: 23342165
Catalogusartikelnr 1: 110136
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wisdoekhouder vdc 60cm zs",
"item_id": "gr0000001078809",
"material_number": "23342165",
"price": "43.51",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wisdoekhouder vdc 60cm zs",
"item_id": "gr0000001078809",
"material_number": "23342165",
"price": "43.51",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|