|
BOMA
Emmer zware uitvoering zwart 10l
ERIKS Artikelnr: 23343231
Catalogusartikelnr 1: 610381
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "bucket heavy duty black 10l",
"item_id": "gr0000000861153",
"material_number": "23343231",
"price": "12.62",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bucket heavy duty black 10l",
"item_id": "gr0000000861153",
"material_number": "23343231",
"price": "12.62",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Emmer laag 12l rood
ERIKS Artikelnr: 23343251
Catalogusartikelnr 1: 611378
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "emmer laag 12l rood",
"item_id": "gr0000000863763",
"material_number": "23343251",
"price": "8.86",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "emmer laag 12l rood",
"item_id": "gr0000000863763",
"material_number": "23343251",
"price": "8.86",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Emmer groen 12 liter
ERIKS Artikelnr: 23343254
Catalogusartikelnr 1: 612378
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "emmer groen 12 liter",
"item_id": "gr0000000870954",
"material_number": "23343254",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Plast.emmer+gietkraag 12l
ERIKS Artikelnr: 23343227
Catalogusartikelnr 1: 610378
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plast.emmer+gietkraag 12l",
"item_id": "gr0000000871672",
"material_number": "23343227",
"price": "7.87",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plast.emmer+gietkraag 12l",
"item_id": "gr0000000871672",
"material_number": "23343227",
"price": "7.87",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Emmer 12 liter f8211/1 geel
ERIKS Artikelnr: 23343372
Catalogusartikelnr 1: 712288
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "emmer 12 liter f8211/1 geel",
"item_id": "gr0000000959548",
"material_number": "23343372",
"price": "12.34",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "emmer 12 liter f8211/1 geel",
"item_id": "gr0000000959548",
"material_number": "23343372",
"price": "12.34",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOMA
Emmer 12 liter f8211/1 rood
ERIKS Artikelnr: 23343364
Catalogusartikelnr 1: 711288
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "emmer 12 liter f8211/1 rood",
"item_id": "gr0000000959713",
"material_number": "23343364",
"price": "16.1",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "emmer 12 liter f8211/1 rood",
"item_id": "gr0000000959713",
"material_number": "23343364",
"price": "16.1",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BOMA
Emmer 12 liter f8211/1 groen
ERIKS Artikelnr: 23343377
Catalogusartikelnr 1: 713288
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "emmer 12 liter f8211/1 groen",
"item_id": "gr0000000959878",
"material_number": "23343377",
"price": "12.34",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "emmer 12 liter f8211/1 groen",
"item_id": "gr0000000959878",
"material_number": "23343377",
"price": "12.34",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BOMA
Emmer 12 liter f8211/1 blauw
ERIKS Artikelnr: 23343336
Catalogusartikelnr 1: 710288
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "emmer 12 liter f8211/1 blauw",
"item_id": "gr0000000959892",
"material_number": "23343336",
"price": "16.25",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "emmer 12 liter f8211/1 blauw",
"item_id": "gr0000000959892",
"material_number": "23343336",
"price": "16.25",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0012_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|