|
BOMA
Flessenborstel klein 50mm
ERIKS Artikelnr: 23342257
Catalogusartikelnr 1: 117298
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flessenborstel klein 50mm",
"item_id": "gr0000000959678",
"material_number": "23342257",
"price": "5.06",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0018_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flessenborstel klein 50mm",
"item_id": "gr0000000959678",
"material_number": "23342257",
"price": "5.06",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0018_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Flessenborstel rilsan - blauw
ERIKS Artikelnr: 23342082
Catalogusartikelnr 1: 097296
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "flessenborstel rilsan - blauw",
"item_id": "gr0000000959829",
"material_number": "23342082",
"price": "9.67",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0018_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flessenborstel rilsan - blauw",
"item_id": "gr0000000959829",
"material_number": "23342082",
"price": "9.67",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0018_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|