|
VIKAN
Ovale wasborstel 475552 met watertoevoer en rubber stootrand zwart 270mm
ERIKS Artikelnr: 12650864
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vehicle brush waterfed 475552 soft/split black 270mm",
"item_id": "gr3300243698729291",
"material_number": "12650864",
"price": "30.2",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr5197810372815432",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vehicle brush waterfed 475552 soft/split black 270mm",
"item_id": "gr3300243698729291",
"material_number": "12650864",
"price": "30.2",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr5197810372815432",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Wasborstel met watertoevoer 526852 hoekverstelbaar met stootrand 250mm
ERIKS Artikelnr: 12650894
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vehicle brush waterfed 526852 soft/split black 250mm",
"item_id": "gr3300243698729292",
"material_number": "12650894",
"price": "46",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr5197810372815432",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vehicle brush waterfed 526852 soft/split black 250mm",
"item_id": "gr3300243698729292",
"material_number": "12650894",
"price": "46",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr5197810372815432",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|