|
BOMA
Huishoudruitenwisser 25cm
ERIKS Artikelnr: 23343136
Catalogusartikelnr 1: 500301
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "huishoudruitenwisser 25cm",
"item_id": "gr0000000959692",
"material_number": "23343136",
"price": "2.28",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0014_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "huishoudruitenwisser 25cm",
"item_id": "gr0000000959692",
"material_number": "23343136",
"price": "2.28",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0014_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Huishoudruitenwisser 35cm
ERIKS Artikelnr: 23343137
Catalogusartikelnr 1: 500303
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "huishoudruitenwisser 35cm",
"item_id": "gr0000000960095",
"material_number": "23343137",
"price": "3.14",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0014_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "huishoudruitenwisser 35cm",
"item_id": "gr0000000960095",
"material_number": "23343137",
"price": "3.14",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0014_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|