|
VIKAN
Hygiene 2935-4 steel 130cm, rood, ergonomisch, aluminium 31mm
ERIKS Artikelnr: 12650463
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "vikn29354 vikan red ergonomic aluminium handle 1300mm 2935",
"item_id": "gr0000000971484",
"material_number": "12650463",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29354 vikan red ergonomic aluminium handle 1300mm 2935",
"item_id": "gr0000000971484",
"material_number": "12650463",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2935-6 steel 130cm, geel, ergonomisch, aluminium 31mm
ERIKS Artikelnr: 12650465
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "vikan hygiene 2935-6 steel 130cm geel ergonomisch aluminium 31mm",
"item_id": "gr0000000971619",
"material_number": "12650465",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2935-6 steel 130cm geel ergonomisch aluminium 31mm",
"item_id": "gr0000000971619",
"material_number": "12650465",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2935-3 steel 130cm, blauw, ergonomisch, aluminium 31mm
ERIKS Artikelnr: 12650462
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "vikn29353 vikan blue ergonomic aluminium handle 1300mm 2935",
"item_id": "gr0000000971654",
"material_number": "12650462",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29353 vikan blue ergonomic aluminium handle 1300mm 2935",
"item_id": "gr0000000971654",
"material_number": "12650462",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2935-2 steel 130cm, groen, ergonomisch, aluminium 31mm
ERIKS Artikelnr: 12650461
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "vikn29352 vikan green ergonomic aluminium handle 1300mm 2935",
"item_id": "gr0000000971806",
"material_number": "12650461",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29352 vikan green ergonomic aluminium handle 1300mm 2935",
"item_id": "gr0000000971806",
"material_number": "12650461",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2935-5 steel 130cm, wit, ergonomisch, aluminium 31mm
ERIKS Artikelnr: 12650464
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "vikan hygiene 2935-5 steel 130cm wit ergonomisch aluminium 31mm",
"item_id": "gr0000000971821",
"material_number": "12650464",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2935-5 steel 130cm wit ergonomisch aluminium 31mm",
"item_id": "gr0000000971821",
"material_number": "12650464",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2935-7 steel 130cm, oranje ergonomisch, aluminium 31mm
ERIKS Artikelnr: 12650466
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "vikan hygiene 2935-7 steel 130cm oranje ergonomisch aluminium 31mm",
"item_id": "gr0000001141849",
"material_number": "12650466",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2935-7 steel 130cm oranje ergonomisch aluminium 31mm",
"item_id": "gr0000001141849",
"material_number": "12650466",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2935-8 steel 130cm, paars ergonomisch, aluminium 31mm
ERIKS Artikelnr: 12650467
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "vikan hygiene 2935-8 steel 130cm paars ergonomisch aluminium 31mm",
"item_id": "gr0000001142192",
"material_number": "12650467",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2935-8 steel 130cm paars ergonomisch aluminium 31mm",
"item_id": "gr0000001142192",
"material_number": "12650467",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2935-9 steel 130cm, zwart, ergonomisch, aluminium 31mm
ERIKS Artikelnr: 12726809
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "vikan hygiene 2935-9 steel 130cm zwart",
"item_id": "g1636707583351657",
"material_number": "12726809",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2935-9 steel 130cm zwart",
"item_id": "g1636707583351657",
"material_number": "12726809",
"price": "18.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227258",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|