|
Teerschrobber 23 cm
ERIKS Artikelnr: 12971133
Catalogusartikelnr 1: 8503800400
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "tar scrubbing brush 23cm",
"item_id": "gr1222759311945317",
"material_number": "12971133",
"price": "0",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Gereedschapsteel 140 cm met conus
ERIKS Artikelnr: 12971134
Catalogusartikelnr 1: 8503800404
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "device handle 140cm cone",
"item_id": "gr1222759311945316",
"material_number": "12971134",
"price": "7.37",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "device handle 140cm cone",
"item_id": "gr1222759311945316",
"material_number": "12971134",
"price": "7.37",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Gereedschapssteel ronde kop 28mm 150 cm, conus
ERIKS Artikelnr: 12971052
Catalogusartikelnr 1: 8503800405
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "device handle, round head 28mm 150cm, cone",
"item_id": "gr1222759311946778",
"material_number": "12971052",
"price": "0",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Gereedschapssteel ronde kop en conus Ø28x1600mm
ERIKS Artikelnr: 12739791
Catalogusartikelnr 1: 74460160
Catalogusartikelnr. 2: 74460160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tool handle, round head +cone ø28x1600mm",
"item_id": "gr0000001365465",
"material_number": "12739791",
"price": "10.88",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tool handle, round head +cone ø28x1600mm",
"item_id": "gr0000001365465",
"material_number": "12739791",
"price": "10.88",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Gereedschapssteel beuken Ø28x1800mm
ERIKS Artikelnr: 12739794
Catalogusartikelnr 1: 74460180
Catalogusartikelnr. 2: 74460180
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "tool handle beech ø28x1800mm",
"item_id": "gr0000001362217",
"material_number": "12739794",
"price": "0",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|